Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA G37X47X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
INA G37X47X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
Radial rotary shaft seal
References
ina:
G37X47X4-C
rubix:
238A3166
manufacturer :
0810786500000
ean:
4054364790370
Technical specifications
Type
Radial shaft seal
See all Specifications
Product details
Technical specifications
Product details : INA G37X47X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
Radial shaft seal
Technical specifications
Attributes
Logistic Weight
5
g
Type
Radial shaft seal
Inner diameter
37
mm
Outer diameter
47
mm
Width
4
mm
Series
G..-C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.03
excl. VAT
/
Each
£
0.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NSK HOUSING LIP-SEAL DH515
SKF END CAP ECO 232-532
NSK V513-KIT+J SEAL KIT
FAG EDH317 SEALING RING
SNR HOUSING PF204
COOPER SR60M SYNTHETIC RUBBER SEAL
INA SD40X50X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
SKF V RING HSNG SEAL X2 TSN 220 A
FAG ETS232 LABYRINTH SEALING RING
SKF BEARING HOUSING SEAL TSN508A
SKF BEARING HOUSING SEAL TSN513A
FAG EDK510-608 HOUSING COVER
NSK HOUSING LIP-SEAL DH513
INA G17X25X3-C RADIAL ROTARY SHAFT SEAL
SNR SC516-613EC PLUMMER BLOCK ACCESSORIES