Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF BEARING HOUSING SEAL TSN508A
SKF BEARING HOUSING SEAL TSN508A
V Ring Seal
References
skf:
TSN 508 A
rubix:
1275167
manufacturer :
95631
ean:
7316570867763
Technical specifications
Type
bearing seal
See all Specifications
Product details
Technical specifications
Product details : SKF BEARING HOUSING SEAL TSN508A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4,8
x
61,5
x
61,5
mm
Logistic Weight
43
g
Type
bearing seal
Inner diameter
35
mm
Outer diameter
61.5
mm
Width
4.8
mm
Series
TSN
Material
aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.24
excl. VAT
/
Each
£
23.09
incl. VAT
In stock: Next day delivery
Select variants (63)
Add to cart
Create PDF from product
Check our products from related categories
INA G50X58X4-C RADIAL ROTARY SHAFT SEAL
NSK G510-KIT+J N G510-KIT+FS PLUMMER BLOCK SEAL
INA NEEDLE BEARING SEAL G16X22X3
SKF LOR117 HOUSING SEAL
SKF PLUMMER BLOCK SEAL FSB 330
SKF BEARING HOUSING SEAL TSN508C
FAG EFS607 SEALING RING
SKF PLUMMER BLOCK SEAL TSO 218
SKF HOUSING LABYRINTH SEAL TSN530S
FAG ETS532 LABYRINTH SEALING RING
INA G25X32X4-C RADIAL ROTARY SHAFT SEAL
SKF HOUSING SEAL TFL516
FAG EDH222-322 SEALING RING
FAG EFS511 SEALING RING
INA SD45X52X4-A DOUBLE LIP SEALING RING SD