References
NSK:G515-KIT+J
Rubix:132A4925
EAN:00029176803101

Product details : NSK HOUSING LIP-SEAL DH515
Type G double-lip seal designed for a maximum speed of 5 m/s, suitable for axial displacement (sold in kits of 4 half-lips).
Technical specifications
Attributes
| Type | double lip seal |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 85 mm |
| Width | 8 mm |
| Min. temperature | -35 °C |
| Max. temperature | 80 °C |
| Series | g |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 22.46 excl. VAT
/ Each
£ 26.95 incl. VAT
- Usually arrives within 14 working days
