INA G17X25X3-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:G 17X25X3-C
Rubix:274A7510
EAN:4054369657364

Documents
Product details : INA G17X25X3-C RADIAL ROTARY SHAFT SEAL
Technical specifications
Attributes
| Type | sealing ring |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 25 mm |
| Width | 3 mm |
| Series | g.. -c |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 230.66 excl. VAT
/ 100 pieces
£ 276.79 incl. VAT
- Usually arrives within 14 working days
