INA G70X78X5-C 0853958620000 RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:G 70X78X5-C
Rubix:244A4101
EAN:4054364896447

Documents
Product details : INA G70X78X5-C 0853958620000 RADIAL ROTARY SHAFT SEAL
NBR elastomer, single lip.
Technical specifications
Attributes
| Type | sealing ring |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 78 mm |
| Width | 5 mm |
| Series | g.. -c |
| Material | nbr-elastomer |
Show UNSPSC/ECL@SS
£ 2.17 excl. VAT
/ 25 pieces
£ 2.60 incl. VAT
- Delivery usually within ( 7 ) days
