References
SKF:FS 950
Rubix:103A1465
Manufacturer :6277
EAN:7316571098166

Product details : SKF HOUSING FELT SEAL FS 950
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 0,5 g |
|---|---|
| Type | felt strip |
| Inner diameter | 19 mm |
| Outer diameter | 46 mm |
| Width | 13.5 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | fs |
| Material | felt |
Show UNSPSC/ECL@SS
£ 51.86 excl. VAT
/ Each
£ 62.23 incl. VAT
- Usually arrives within 14 working days
