DICHTOMATK 49383137 FREUDENBERG SEAL


Radial Shaft Seal

References
dichtomatik:49383137
rubix:251A9795
manufacturer :WA 25,0X 36,0X 7,0 NB70C4
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter36 mm
Thickness7 mm
See all Specifications

Product details : DICHTOMATK 49383137 FREUDENBERG SEAL


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.

Applications

Sealing of rotating machine elements such as shafts, hubs and axles.

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter36 mm
Thickness7 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 0.71 excl. VAT
/ Each
£ 0.85 incl. VAT
  • Usually arrives within 14 working days