DICHTOMATK SEAL TO DIN3760 R4 NBR130X160X13B
Shaft seal (W B NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67044292
Rubix:181A3671
Manufacturer :67044292

Product details : DICHTOMATK SEAL TO DIN3760 R4 NBR130X160X13B
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 117 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 160 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 65.24 excl. VAT
/ 10 pieces
£ 78.29 incl. VAT
- Usually arrives within 14 working days
