DICHTOMATK SEAL TO DIN3760 R21 030,00X047,00X08,00 WA NBR
Radial Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:49383154
Rubix:168A3275
Manufacturer :49383154

Documents
Product details : DICHTOMATK SEAL TO DIN3760 R21 030,00X047,00X08,00 WA NBR
Strengths
•Good Static Sealing Effect with Low-Viscosity or Gaseous Media
Compensates for Thermal Expansion, E.G. in Light Metal Housings, Good Sealing Effect with Greater Roughness and with Split Housings
Long Service Life
Reliable Design with Broad Application Spectrum for Moderately Demanding Applications in General Industry
Good Price/Performance Ratio
Manufactured by Certified External Suppliers
Compensates for Thermal Expansion, E.G. in Light Metal Housings, Good Sealing Effect with Greater Roughness and with Split Housings
Long Service Life
Reliable Design with Broad Application Spectrum for Moderately Demanding Applications in General Industry
Good Price/Performance Ratio
Manufactured by Certified External Suppliers
Applications
General Industry
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 0.80 excl. VAT
/ Each
£ 0.96 incl. VAT
- Usually arrives within 14 working days
