DICHTOMATK SEAL TO DIN3760 R21 050,00X068,00X08,00 WA NBR


Radial Shaft Seal

References
dichtomatik:49471139
rubix:167A9178
manufacturer :WA 50,0X 68,0X 8,0 NB70C4
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter68 mm
Width8 mm
See all Specifications

Product details : DICHTOMATK SEAL TO DIN3760 R21 050,00X068,00X08,00 WA NBR


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.

Applications

Sealing of rotating machine elements such as shafts hubs and axles

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter68 mm
Width8 mm
MaterialNBR
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 1.19 excl. VAT
/ Each
£ 1.42 incl. VAT
  • Usually arrives within 14 working days