References
Dormer:S22914.0
Rubix:2556872
EAN:7320760680773




Technical specifications
| Diameter | 14 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 14 mm |
Product details : DORMER S22914.0 DRILL 14.00 MM 6706528
Solid carbide (VHM) 2-flute radius end mill with short protrusion length. DIN 6335 HA cylindrical shank. 30° helix and 3° rake angle. TiSiN coated for hardened and tempered steel >1200 N/mm². Stainless steel >850 N/mm². Titanium and nickel alloys >900 N/mm².
Applications
• Alloy steel - hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Precipitation hardening stainless steel (>320<410 HB >1100<1400 N/mm²)
• Titanium alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Precipitation hardening stainless steel (>320<410 HB >1100<1400 N/mm²)
• Titanium alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 14 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 14 mm |
| Number of teeth | 2 |
| Length of cut | 32 mm |
| Total length | 90 mm |
| Cutting material | carbide |
| Coating | tisin |
| Angle of helix | 30 ° |
| Machining material | hardened and tempered steel, stainless steel, titanium and nickel alloys |
| Capacity length | 44 mm |
| Cutting angle | 3 ° |
Show UNSPSC/ECL@SS
£ 209.37 excl. VAT
/ Each
£ 251.24 incl. VAT
- Usually arrives within 14 working days