References
Dormer:S5333.0XD4
Rubix:376A3940
EAN:7320760687161



Product details : DORMER S5333.0XD4 6734333
VHM 2-flute radius end mill with extra-long overhang. DIN 6335 HA cylindrical shank. 30° helix and -10° rake angle. TiSiN coated for hardened steel >49 HRC.
Applications
• Hardened alloy steel (49 - 55 HRC >1620 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 4 mm |
| Number of teeth | 2 |
| Length of cut | 5 mm |
| Total length | 100 mm |
| Cutting material | carbide |
| Coating | tisin |
| Angle of helix | 30 ° |
| Machining material | hardened steel |
| Capacity length | 30 mm |
Show UNSPSC/ECL@SS
£ 78.78 excl. VAT
/ Each
£ 94.54 incl. VAT
- Usually arrives within 14 working days
