MASCOT 50102 WOLFSBERG RAIN TROUSERS HV ORG S


Rain trousers Wolfsberg orange

References
mascot:50102-814-14-S
rubix:379A3525
ean:5707209386427
Rain pants Wolfsberg 50102-814-14 / S
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeS
Main materialPolyester
See all Specifications

Product details : MASCOT 50102 WOLFSBERG RAIN TROUSERS HV ORG S


Wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight400 g
ColourOrange
SizeS
Main materialPolyester
Class EN204711
Material70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
£ 46.17 excl. VAT
/ Each
£ 55.40 incl. VAT
  • Usually arrives within 14 working days