"WERA 004051 8100SB11 SOCKET SET 3/8"" DRIVE ZYKLOP METAL SWITCH 29PC"
Ratchet Set
See technical informationReferences
Wera:05004051001
Rubix:2576705
EAN:4013288173959

Product details : "WERA 004051 8100SB11 SOCKET SET 3/8"" DRIVE ZYKLOP METAL SWITCH 29PC"
Incredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. "Take it easy" Tool Finder with colour coding according to sizes.
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Square | 9.5 mm |
| Weight | 1478 g |
Show UNSPSC/ECL@SS
£ 120.95 excl. VAT
/ Each
£ 145.14 incl. VAT
- Delivery usually within ( 5 ) days