Wera
Filter Options
Categories
tools & metrology (1331)
machining, cutting & drilling (5)
equipment (1)
fasteners, adhesives & tapes (1)
1Brand
wera
(1338)
695 Product(s) with 1,338 variant(s):
WERA 073593 950SPKL/9SM N HEX KEY SET 1.5-10 LONG B/END 9PC
- wera:05073593001
- rubix:2518088
- ean:4013288165688
- In stock: Next day delivery
- Number of elements:9
- Imprint:hex / allen
£ 33.53 excl. VAT
/ Each
WERA 022720 3950PKL/9 HEX KEY SET 1.5-10.0 LONG BALLEND STAINLESS 9PC
- wera:05022720001
- rubix:80121819
- ean:4013288111364
- In stock: Next day delivery
- Number of elements:9
- Imprint:hex / allen
£ 32.13 excl. VAT
/ Each
WERA 060038 855/4Z BIT PZ2/152 EXTRA TOUGH
- wera:05060038001
- rubix:2517916
- ean:4013288031297
- In stock: Next day delivery
- Imprint:pozidriv
- Imprint size:pz2
£ 6.10 excl. VAT
/ Each
WERA 006611 KK VDE 17 TIE UNIVERSAL 1 17PC
- wera:05006611001
- rubix:265A5531
- ean:4013288229564
- In stock: Next day delivery
- Number of elements:18
£ 73.39 excl. VAT
/ Each
WERA 135926 K'FORM KOMPAKT W1 TOOL SET MAINTENANCE 35PC
- wera:05135926001
- rubix:80287208
- ean:4013288178336
- In stock: Next day delivery
- Number of elements:35
£ 154.20 excl. VAT
/ Each
WERA 060047 855/4Z BIT PZ3/152 EXTRA TOUGH
- wera:05060047001
- rubix:2517920
- ean:4013288031433
- In stock: Next day delivery
- Imprint:pozidriv
- Imprint size:pz3
£ 6.10 excl. VAT
/ Each
WERA 006617 KRAFTFORM KOMPAKT VDE BIG PACK 1 26PC
- wera:05006617001
- rubix:264A3851
- ean:4013288229557
- In stock: Next day delivery
- Number of elements:27
£ 108.92 excl. VAT
/ Each
WERA 073675 K'FORM KOMPAKT MICRO SB SL/PH/HEX/TX 12PC
- wera:05073675001
- rubix:2521310
- ean:4013288165695
- In stock: Next day delivery
- Number of elements:12
- Imprint:multiple imprint
£ 46.56 excl. VAT
/ Each
WERA 059770 851/4Z BIT PH2/70 EXTRA TOUGH
- wera:05059770001
- rubix:2517925
- ean:4013288013804
- In stock: Next day delivery
- Imprint:phillips
- Imprint size:ph2
£ 3.55 excl. VAT
/ Each
WERA 060189 867/4Z BIT TX25/89 EXTRA TOUGH
- wera:05060189001
- rubix:2517995
- ean:4013288030627
- In stock: Next day delivery
- Imprint:torx profile
- Imprint size:t25
£ 5.85 excl. VAT
/ Each
"WERA 004016 8100SA6 SOCKET SET 1/4"" DRIVE METRIC ZYKLOP SPEED 28PC"
- wera:05004016001
- rubix:80147475
- ean:4013288174000
- In stock: Next day delivery
- Number of elements:28
- Square drive adapter:1/4 ''
£ 126.25 excl. VAT
/ Each
WERA 018282 932/6 CHISELDRIVER SET SL/PH K'FORM+ 6PC
- wera:05018282001
- rubix:2517777
- ean:4013288018090
- In stock: Next day delivery
- Number of elements:6
- Imprint:multiple imprint
£ 35.98 excl. VAT
/ Each
WERA 066282 867/1Z IP BIT TORX PLUS 15IP/25 EXTRA HARD
- wera:05066282001
- rubix:2573782
- ean:4013288031587
- In stock: Next day delivery
- Imprint:torx profile
- Imprint size:ip15
£ 2.96 excl. VAT
/ Each
WERA 073599 967SPKL/9BO SB TX KEY SET T8-T40 MULTICOLOUR 9PC
- wera:05073599001
- rubix:80126915
- ean:4013288170125
- In stock: Next day delivery
- Number of elements:9
- Imprint:torx profile
£ 34.84 excl. VAT
/ Each
WERA 020013 JOKER WRENCH RATCHET COMBI 11PC
- wera:05020013001
- rubix:2521334
- ean:4013288167521
- In stock: Next day delivery
- Number of elements:11
£ 268.90 excl. VAT
/ Each
WERA 006147 160I/7 VDE SCREWDRIVER SET SL/PH/TESTER K'FORM+ 7PC
- wera:05006147001
- rubix:2517716
- ean:4013288041708
- In stock: Next day delivery
- Number of elements:7
- Imprint:multiple imprint
£ 36.57 excl. VAT
/ Each
WERA 133355 160I/162I/167I/9 VDE S;DRIVER SET SL/PH/TX K'FORM+ 9PC
- wera:05133355001
- rubix:80391128
- ean:4013288160065
- In stock: Next day delivery
- Number of elements:9
- Imprint:multiple imprint
£ 48.38 excl. VAT
/ Each
WERA 059297 KRAFTFORM KOMPAKT 62 33PC
- wera:05059297001
- rubix:2518096
- ean:4013288096302
- In stock: Next day delivery
- Number of elements:33
- Imprint:multiple imprint
£ 92.13 excl. VAT
/ Each
WERA 020110 JOKER 6004 SET 1 SELF-SETTING SPANNERS 4PC
- wera:05020110001
- rubix:227A8501
- ean:4013288217516
- In stock: Next day delivery
- Number of elements:4
£ 166.69 excl. VAT
/ Each
"WERA 075604 CLICK TORQUE A 5 TORQUE WRENCH 2.5 25NM 1/4"" SQ."
- wera:05075604001
- rubix:203A5137
- ean:4013288193179
- In stock: Next day delivery
- Tightening torque, minimum:2.5 N.m
- Tightening torque, maximum:25 N.m
- Square drive adapter:1/4' ''
£ 167.15 excl. VAT
/ Each
WERA 059902 855/4BDC BIT PZ2/50 DIAMOND BITORSION
- wera:05059902001
- rubix:2517906
- ean:4013288034137
- In stock: Next day delivery
- Imprint:pozidriv
- Imprint size:pz2
£ 3.46 excl. VAT
/ Each
WERA 074701 7441 TORQUE SCREWDRIVER ADJ 1/4 HEX 1.2-3.0NMX0.10NM
- wera:05074701001
- rubix:2517687
- ean:4013288100658
- In stock: Next day delivery
- Tightening torque, minimum:1.2 N.m
- Tightening torque, maximum:3 N.m
- Length:260 mm
£ 82.90 excl. VAT
/ Each
WERA 022087 950PKL/9SMN HEX KEY SET 1.5-10 L'B/END CHROME PLATED 9PC
- wera:05022087001
- rubix:2518089
- ean:4013288104816
- In stock: Next day delivery
- Number of elements:9
- Imprint:hex / allen
£ 24.72 excl. VAT
/ Each
WERA 006480 160IS/7 VDE SLIMLINE SCREWDRIVER SET SL/PH/PZ K'FORM+ 7PC
- wera:05006480001
- rubix:2517747
- ean:4013288160713
- In stock: Next day delivery
- Number of elements:7
£ 44.34 excl. VAT
/ Each
24 items of 695






















