Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 2.3/4AF 1DR SKT D 21
GEDORE 2.3/4AF 1DR SKT D 21
Cap 12-side inch size - D 21 (AF)
References
gedore:
D 21 2.3/4AF
rubix:
114A8485
manufacturer :
6177920
ean:
4010886617793
Technical specifications
Square drive adapter
1
''
Diameter
69.85
mm
Length
92
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 2.3/4AF 1DR SKT D 21
Socket 1" 2.3/4" Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
2065
g
Square drive adapter
1
''
Diameter
69.85
mm
Length
92
mm
Finishing
chromed
Weight
2065
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.50
excl. VAT
/
Each
£
217.80
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 8900SM-22 SOCKET 3/4
STAHLWILLE 02410038 3/8 INCH DRIVE X 11/16 SOCKET BI-HEX
FACOM S.8 S BI-HEX SOCKET 1/2 INCH DRIVE 8MM
BAHCO 7400SM-22 SOCKET 3/8
FACOM S.18LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 18MM
16W24 1.1/2BSW X 1 DR IMPACT SOCKET
FACOM S.24H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 24MM
BAHCO A7402DM-14 SOCKET 3/8IN AEROSPACE
FACOM K.36LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 36LA
FACOM J.12H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 12MM
STAHLWILLE 03030028 1/2 INCH DRIVE X 28MM HEX SOCKET
FACOM 46 LONG IMPACT SOCK NKD.46L
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 32MM 1.1/4 A/F
GEDORE DEEP IMPACT SOCKET K 37 L 70
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 8MM