Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU39 UK6
JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU39 UK6
Safety sandal JALAS 1510 Antislip
References
jalas:
1510-39
rubix:
271A3779
ean:
6408487442636
Technical specifications
EU shoe size
39
Collar height
Low
Colour
Black
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU39 UK6
JALAS® 1510 Antislip, Safety sandal, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material PU-coated leather
Technical specifications
Attributes
EU shoe size
39
Collar height
Low
Colour
Black
Main material
Leather
Non-magnetic
Yes
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.99
excl. VAT
/
Each
£
131.99
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
BASE B0678 BOWLING TOP/TENNIS TOP S3L FO SR BLACK/BLUE EU45 UK11
JALAS 3108 MONZA GRIP SANDAL S1 PS HRO FO EU38 UK5
GISS 891749 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 5/38
JALAS 6468 GREENLINE EKO LOW CUT SHOE S3 SRC EU45 UK10.5
U-POWER BC10315-37 REAL S1P SRC BLK BOOT SIZE 37/4
U-POWER RI10384-46 LAND ESD S3 CI SRC BLK BOOT SIZE 46/11
JALAS 3520 CLEAN LOAFER WHITE S2 LG EU42 UK8
U-POWER RL10013-42 LIFT ESD S3 CI SRC BLK BOOT SIZE 42/8
JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU37 UK4
UVEX 84012 QUATRO PRO S3 SRC BOOT BLACK EU48 UK13 W11
U-POWER RI20394-46 CLIFF ESD S2 SRC WHT LOWSHOE SIZE 46/11
HELLYHAN 78262_481-36 CHELSEA EVO MID S3 HT CAMO UK3.5 EU36
U-POWER RR10454-42 TERRANOVA S3 SRC BLK BOOT SIZE 42/8
HECKEL 62593 RUN-R 200 LOW S1 PL FO SR TRAINER BLACK/GREEN EU43 UK9
BASE B1711B AMSTERDAM S3S ESD CI LG FO SR BLACK/ORANGE EU45 UK11