3M DUAL LOCK RECLOSABLE FASTENER TB3870 BLACK 25 MM X 3 M 6.1 MM
Re-Closable Fastener
See technical informationReferences
3M:TB3870
Rubix:395A4752
Manufacturer :7100023047
EAN:0051111078068

Product details : 3M DUAL LOCK RECLOSABLE FASTENER TB3870 BLACK 25 MM X 3 M 6.1 MM
The 3M™ Dual Lock™ Re-Closable Fastener TB3870 has a modified acrylic pressure sensitive adhesive on the back of a black polypropylene Re-Closable fastener with 250 stems per square inch. This product can be used both indoors and outside in a variety of applications; and has a slim 0. 24 inch engaged thickness and long service life. Our remarkable 3M™ Dual Lock™ Re-Closable Fastener TB3870 can be opened and closed over and over, up to 1,000 times before losing 50% of the original strength for repeated access or repositioning. The mushroom heads easily slide over each other allowing positioning of parts before they are snapped together to create a firm fastening attachment. When mated the black fasteners are hidden from view and leave you with an unbroken surface to help create a smooth, clean appearance. The type 250 stem density polyolefin fastener mates to Type 170, 250 or 400 giving the user the option of different closure strength depending upon application.
Strengths
•Re-Closable system is up to five times stronger in tensile strength than hook-and-loop fasteners
Snap-in-place installation replaces screws, nails, snaps and rivets
Black fastener is hidden when closed and provides clean, smooth appearance
Snap-in-place installation replaces screws, nails, snaps and rivets
Black fastener is hidden when closed and provides clean, smooth appearance
Applications
Indoor/Outdoor;Doors;Flexible Solar Panels;Headliners;Access Panels;Signs
Technical specifications
Attributes
| Package weight | 390 g |
|---|---|
| Width | 25.4 mm |
| Length | 3.05 m |
| Colour | black |
Show UNSPSC/ECL@SS
£ 43.30 excl. VAT
/ Each
£ 51.96 incl. VAT
- Delivery usually within ( 17 ) days