3M SJ352D-ASSEMBLY(X90119)


3M™ Reclosable Fastener SJ352D

References
3m:21658
rubix:190626
manufacturer :7000070522
ean:04001895502033
brand logo
brand logo
Technical specifications
Width25 mm
Length10 m
See all Specifications

Product details : 3M SJ352D-ASSEMBLY(X90119)


Use 3M™ Reclosable Fastener SJ352D for a range of applications in a wide variety of industries. Its quick fastening feature can help reduce production time and costs. Our fastener is coated with a high performance rubber adhesive and offers a medium temperature performance up to +50 °C long term (+70 °C short term). It's designed for indoor use, bonding well to paper and cardboard, paint, bare and painted metal, glass, sealed wood and many plastics. This box offers 5 m of both hook and loop systems, SJ3526N and SJ3527N.
Use 3M™ Reclosable Fastener SJ352D for a range of applications in a wide variety of industries. Our fastener’s quick fastening feature can help reduce production time and costs. This box offers 5 m of both hook and loop systems, SJ3526N and SJ3527N.

Strengths

Backed with a high performance rubber based adhesive designed for indoor applications requiring medium temperature resistance;Provide a firm adhesive bond to a wide variety of surfaces;Durable for thousands of closures;Suitable for a range of industries such as transportation, electronics, office equipment, shop fitting and both internal and external signals;Quick fastening that helps reduce production time and costs

Applications

Point of purchase display and signage;Securing fabric to furniture cushions;Construct composite assemblies;Attach cushioning panels;Hang graphics and banners that change frequently;Attach removable seat cushions

Technical specifications


Attributes
Package weight500 g
Width25 mm
Length10 m
Materialsynthetic rubber
Colourblack
Show UNSPSC/ECL@SS
£ 72.21 excl. VAT
/ Each
£ 86.65 incl. VAT
  • Usually arrives within 14 working days