3M 568736 FASTENER LOOP BLK 25MMX45.7M 4.4MM


3M™ Loop Fastener SJ3527N

References
3m:352725B
rubix:201A4399
manufacturer :7000002133
ean:00021200862526
brand logo
brand logo
Technical specifications
Width25.4 mm
Length45.7 m
See all Specifications

Product details : 3M 568736 FASTENER LOOP BLK 25MMX45.7M 4.4MM


3M™ Fastener SJ3527N is coated with a high performance rubber adhesive, its nylon loops bond well to paper and cardboard, paint, bare and painted metal, glass, sealed wood and many plastics. Our fastener is designed for indoor use, and offers medium temperature performance up to +50 °C long term (+70 °C short term). Its hook equivalent is SJ3526N.
3M™ Fastener SJ3527N is our high performance PSA nylon loop with rubber adhesive and white polypropylene film liner. It provides a firm adhesive bond to a wide variety of surfaces including many low surface energy plastics and powder coats. It's designed for indoor use, and has an engaged thickness of 4.4 mm.

Strengths

Backed with a high performance rubber based adhesive, designed for indoor applications requiring medium temperature resistance|| Offers a simple attachment alternative to a wide variety of openings and closures, including zips, screws, snaps, hooks and more;Provides a firm adhesive bond to a wide variety of surfaces|| Reliable hold for light-duty attachments;Durable for thousands of closures|| Opens and closes thousands of times without losing tensile strength;Fast tack adhesive backing and very good shear strength|| Quick fastening helps reduce production time and costs;Features good heat resistance up to temperatures of 49 °C|| Suitable for a range of industries such as transportation, electronics, office equipment, shop fitting and both internal and external signals;Best suited for indoor use

Applications

Point of purchase display and signage;Securing fabric to furniture cushions;Construct composite assemblies;Attach cushioning panels;Hang graphics and banners that change frequently;Attach removable seat cushions

Technical specifications


Attributes
Package weight1083,467 g
Width25.4 mm
Length45.7 m
Show UNSPSC/ECL@SS
£ 196.92 excl. VAT
/ Each
£ 236.30 incl. VAT
  • Usually arrives within 14 working days