3M SJ352BWT25ST FASTENER HOOK & LOOP WHITE 25MMX1.25M 4.4MM IPC


3M™ Hook and Loop Fastener SJ352B

References
3m:SJ352627BLW25
rubix:207A7362
manufacturer :7100123727
ean:04054596308268
brand logo
brand logo
Technical specifications
Width25 mm
Length1.25 m
See all Specifications

Product details : 3M SJ352BWT25ST FASTENER HOOK & LOOP WHITE 25MMX1.25M 4.4MM IPC


3M™ Fastener SJ352Bwt is coated with a high performance rubber adhesive and offers a medium temperature performance up to +50 °C long term (+70 °C short term). Our white nylon hook and loops are designed for indoor use and bond well to paper and cardboard, paint, bare and painted metal, glass, sealed wood, and many plastics. It is part of the industrial professional range which is boxed in a premium blister pack with multi language descriptions.
3M™ Fastener SJ352Bwt is our white, high performance PSA nylon hook and loop with a rubber adhesive and white polypropylene film liner. It provides a firm adhesive bond to a wide variety of surfaces including many low surface energy plastics and powder coats. It's designed for indoor use and has an engaged thickness of 4.4 mm. It is part of the industrial professional range which is supplied in a blister pack with multi-language descriptions.

Strengths

High performance rubber based adhesive designed for indoor applications requiring medium temperature resistance;Provides a firm adhesive bond to a wide variety of surfaces;Woven nylon is durable for thousands of closures;Quick fastening that helps reduce production time and costs;Suitable for a wide range of industries such as transportation, electronics, office equipment, shop fitting and both internal and external signals;Best suited for indoor use;Industrial Professional Range: blister packaging with multi-language descriptions

Technical specifications


Attributes
Width25 mm
Length1.25 m
Materialrubber
Colourwhite
Show UNSPSC/ECL@SS
£ 9.85 excl. VAT
/ Each
£ 11.82 incl. VAT
  • Usually arrives within 14 working days