3M SJ356025 DUAL LOCK RECLOSABLE FASTENER CLEAR 25MMX45.7M TYPE 250


3M™ Dual Lock™ Reclosable Fastener SJ3560

References
3m:356025
rubix:80135535
manufacturer :7000001960
ean:00021200862823
brand logo
brand logo
Technical specifications
Width25.4 mm
Length45.72 m
See all Specifications

Product details : 3M SJ356025 DUAL LOCK RECLOSABLE FASTENER CLEAR 25MMX45.7M TYPE 250


3M™ Dual Lock™ Reclosable Fastener SJ3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener with 40 stems / cm² (250 per square inch) and 5.8 mm engaged thickness. Our reclosable fastener has a temperature performance ranging from -30 °C to 70 °C long term (+95 °C short term) and can be used indoors and outdoors. It's suitable for use with metals (aluminium, stainless steel), glass and high surface energy plastics (acrylic, polycarbonate, ABS) and can be opened and closed 1000 times before losing 50% of its original tensile strength.
3M™ Dual Lock™ Reclosable Fastener SJ3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener with 40 stems / cm² and 5.8 mm engaged thickness. Our reclosable fastener has a closure life of 1000 times before losing 50% of its original tensile strength.

Strengths

Designed to give a translucent appearance (glass, acryl glass (PMMA), polycarbonate);Snap-in-place installation replaces screws, nails, snaps and rivets;Five times the tensile strength of typical hook-and-loop fasteners;Opens and closes 1000 times before losing 50% of its original tensile strength;Features excellent heat resistance up to temperatures of 104 °C;Clear, interlocking mushroom-shaped heads (250 stem density per 6.5 cm²);Moisture and UV resistant;Helps reduce vibration;Suitable for both indoor and outdoor use

Applications

Panel and cover plate attachment || Interior signage || Decorative trim || Office partitions || Graphic attachment || Access panels || Specialty vehicles (interior attachments) || L-bracket edging, repositionable shelving || Hang signage || Bonding Muntin Bars to Glass

Technical specifications


Attributes
Package weight2540,1 g
Width25.4 mm
Length45.72 m
Show UNSPSC/ECL@SS
£ 571.67 excl. VAT
/ Each
£ 686.00 incl. VAT
  • Usually arrives within 14 working days