3M DUAL LOCK RECLOSABLE FASTENER SJ3552CF BLACK 25 MMX45.7M TYPE 170
Re-closable Fastener
See technical informationSee documentsReferences
3M:3552CF25
Rubix:395A4810
Manufacturer :7100279614
EAN:04064035047566

Documents
Product details : 3M DUAL LOCK RECLOSABLE FASTENER SJ3552CF BLACK 25 MMX45.7M TYPE 170
3M™ Dual Lock™ Re-closable Fastener SJ3552CF is a convenient alternative to traditional fastening methods, such as screws, nuts or bolts. It is designed to deliver a durable, re-closable fastening solution (which can be opened and closed multiple times) which bonds to a variety of substrates including metals and plastics such as acrylics, polycarbonate and ABS.
Strengths
•Black, interlocking mushroom-shaped heads (170 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
Mates with Type 250 and Type 400 stem densities to provide different strength combinations
Clear, acrylic, firm foam tape bonds well to a variety of substrates including metals and plastics such as acrylics, polycarbonate and ABS
Strong fastener secures with an audible snap, verifying closure
An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
Features good temperature resistance of 220°F/104°C
Best suited for indoor and outdoor use
Mates with Type 250 and Type 400 stem densities to provide different strength combinations
Clear, acrylic, firm foam tape bonds well to a variety of substrates including metals and plastics such as acrylics, polycarbonate and ABS
Strong fastener secures with an audible snap, verifying closure
An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
Features good temperature resistance of 220°F/104°C
Best suited for indoor and outdoor use
Applications
Access Panels;Graphic Attachment;Speciality Vehicles (interior Attachments);General Industrial Attachment;Small Components
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 45.7 m |
| Colour | black |
Show UNSPSC/ECL@SS
£ 510.82 excl. VAT
/ Each
£ 612.98 incl. VAT
- Delivery usually within ( 16 ) days