SPARTEX SJ841275PX7A 60MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UPP
Rear support posts louvre panel & laminate upp
See technical informationReferences
Spartex:UK-SJ841275PX7A
Rubix:224A7564
Manufacturer :SJ841275PX7A
Product details : SPARTEX SJ841275PX7A 60MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UPP
Our range of Heavy Duty workshop benches have a fully welded construction and are perfect for heavy duty applications within industrial, engineering or manufacturing facilities. These built to last benches are available in a selection of sizes with a choice of high quality worktops including; Solid Beech, Linoleum, Steel Plate and Laminate.
Technical specifications
Attributes
| Width | 1200 mm |
|---|---|
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,895.53 excl. VAT
/ Each
£ 2,274.64 incl. VAT
- Delivery usually within ( 6 ) days

