BOTT VERSO WELDED BENCH 1000X600X910MM & STEEL WORKTOP 16922502.16
verso welded bench with steel worktop WxDxH: 1000x600x910mm RAL 7035
See technical informationSee documentsReferences
Bott:16922502.16
Rubix:80372074


Documents
Product details : BOTT VERSO WELDED BENCH 1000X600X910MM & STEEL WORKTOP 16922502.16
verso welded bench. Featuring a robust, tubular and folded steel framework with full depth base shelf and a plate steel worktop. Delivered assembled. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1000x600x910mm.
Technical specifications
Attributes
| Height | 910 mm |
|---|---|
| Width | 1000 mm |
| Depth | 600 mm |
| Model | 16922502 |
Show UNSPSC/ECL@SS
£ 372.45 excl. VAT
/ Each
£ 446.94 incl. VAT
- Delivery usually within ( 16 ) days