References
Facom:777B.230F
Rubix:267A8978
EAN:3662424037542

Product details : FACOM 777B.230F 11W FLUORESCENT INSPECTION LAMP 230V
Fluorescent lamp 230V
- longevity, lighting power.
- Low consumption: 11W.
- Fluorescent tube 11W.
- Do not heat.
- Sealing classification: IP55.
- Glare-proof cover.
- 470 Lux @ 0.5 m.
- 320 Lumens.
- Rubber Cable H05 RN- F: good resistance to hydrocarbons.
- No transformer.
- No cable reel.
- Voltage 230 V.
- Cable length: 10 m.
Weight (lamp only): 450 g.
Fluorescent replacement tube: 777B.BULD.
Replacement gauge- glass luminaire : 777B.LENS.
- longevity, lighting power.
- Low consumption: 11W.
- Fluorescent tube 11W.
- Do not heat.
- Sealing classification: IP55.
- Glare-proof cover.
- 470 Lux @ 0.5 m.
- 320 Lumens.
- Rubber Cable H05 RN- F: good resistance to hydrocarbons.
- No transformer.
- No cable reel.
- Voltage 230 V.
- Cable length: 10 m.
Weight (lamp only): 450 g.
Fluorescent replacement tube: 777B.BULD.
Replacement gauge- glass luminaire : 777B.LENS.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 420x175x75 mm |
|---|---|
| Package weight | 1518 g |
| Luminance | 320 lm |
| Voltage | 230 V |
| Power | 11 W |
| Cable length | 10 m |
Show UNSPSC/ECL@SS
£ 82.27 excl. VAT
/ Each
£ 98.72 incl. VAT
- Delivery usually within ( 14 ) days
