• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Hand tools(25,207)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(693)
  • Portable power tools(820)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Saw, circular saw, jigsaw
  6. Sabre saw
  7. DEWALT DWE305PK-GB RECIP SAW 1050 WATTS 240V

DEWALT DWE305PK-GB RECIP SAW 1050 WATTS 240V

Recip saw

See technical information

References

Dewalt:DWE305PK-GB
Rubix:2577340
EAN:5035048554234
brand logo
brand logo

Technical specifications

Cordlessno

Product details : DEWALT DWE305PK-GB RECIP SAW 1050 WATTS 240V


Technical specifications


Attributes
Cordlessno
Show UNSPSC/ECL@SS
£ 158.71 excl. VAT
/ Each
£ 190.45 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

BAHCO 3940-150-14-ST-2P RECIP BIM 150MM 14TPI ST 2PBAHCO 3940-228-10/14-PR13-10P RECIP BIM 228MM 10/14 13MMBAHCO 3940-228-6-SL-2P RECIP BIM 228MM 6TPI SL 2PBAHCO 3946-150-DG-ST-2P RECIP CARB150MM D-GRIT ST 2PBAHCO 3940-150-14-HST-2P RECIP BIM 150MM 14TPI HST 2PBAHCO 3940-150-24-ST-2P RECIP BIM 150MM 24TPI ST 2PBAHCO 3942-228-7-SL-5P RECIP BIM 228MM F7 SL 5PBAHCO 3942-300-7-HSL-5P RECIP HCS 300MM XT7 HSL 5PBAHCO 3940-228-5/8-DSL-5P RECIP BIM 228MM 5/8TPI DSL 5PBAHCO 3940-150-10-ST-2P RECIP BIM 150MM 10TPI ST 2PBAHCO 3940-228-5/8-DSL-2P RECIP BIM 228MM 5/8TPI DSL 2PBAHCO 3946-228-6-DSL-1P RECIP CARB 228MM 6TPI DSL 1PBAHCO 3940-228-8/12-PR13-100P RECIP BIM 228MM 8/12 PRB 100PBAHCO 3942-228-7-SL-2P RECIP BIM 228MM F7 SL 2PBAHCO 3940-150-6-ST-10P RECIP BIM 150MM 6TPI ST 10P
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap