References
Bahco:3946-150-DG-ST-2P
Rubix:401A6978
Manufacturer :3946-150-DG-ST-2P
EAN:7314150478668



Product details : BAHCO 3946-150-DG-ST-2P RECIP CARB150MM D-GRIT ST 2P
Standard Shape (ST) for fast and aggressive straight cuts, but still flexible for narrow cutting
Fine 40-50 grit diamond coating welded to blade body for long life with high performance
Specially designed to cut cemented cast iron - this is the only blade in the range that can cut pipes made of cemented cast iron
Diamond grit blades withstand heat and can work under extreme conditions
Also suitable for cutting ceramic tiles and glass
Best results with 18 V cordless or corded sabre saws
Universal shank – fits any type of reciprocating saw
Fine 40-50 grit diamond coating welded to blade body for long life with high performance
Specially designed to cut cemented cast iron - this is the only blade in the range that can cut pipes made of cemented cast iron
Diamond grit blades withstand heat and can work under extreme conditions
Also suitable for cutting ceramic tiles and glass
Best results with 18 V cordless or corded sabre saws
Universal shank – fits any type of reciprocating saw
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Weight | 0.035 kg |
| Model | 3946-150-dg-st-2p |
| Length of travel | 150 mm |
Show UNSPSC/ECL@SS
£ 13.05 excl. VAT
/ Each
£ 15.66 incl. VAT
- Delivery usually within ( 14 ) days
