BAHCO 3940-228-10/14-PR13-10P RECIP BIM 228MM 10/14 13MM

Bahco

See technical information

References

Bahco:3940-228-10/14-PR13-10P
Rubix:401A6708
Manufacturer :3940-228-10/14-PR13-10P
EAN:7314150451265
brand logo

Product details : BAHCO 3940-228-10/14-PR13-10P RECIP BIM 228MM 10/14 13MM


The pallet repair blade is developed in close co-operation with pallet repair shops
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt
This toothing has good material removal rate in wood with nails and high strength to tooth breakage
0.9 mm to 1.3 mm thickness
10/14 TPI has proved to be the most popular teething amongst users in pallet repair shops
By increasing the shank radius, we have improved the fatigue strength
The unique front design prevents the blade front to get stuck in close by wood beams, when cutting nails in damaged parts of the pallet
228 mm length
The packing quantities are 10 pieces or 100 pieces in plastic tubes

Technical specifications


Attributes
£ 38.05 excl. VAT
/ Each
£ 45.66 incl. VAT
  • Delivery usually within ( 14 ) days