Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA CARRIAGE-USEINA RAIL KWVE 35 B G3 V1
INA CARRIAGE-USEINA RAIL KWVE 35 B G3 V1
Recirculating Ball Bearing Carriage
References
ina:
KWVE35-B-V1-G3
rubix:
106A4083
manufacturer :
0174205550240
ean:
4054366324900
Technical specifications
Precision
g3
Width
100
mm
Length
112
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA CARRIAGE-USEINA RAIL KWVE 35 B G3 V1
Ball row pads
Technical specifications
Attributes
Logistic Weight
1800
g
Precision
g3
Width
100
mm
Length
112
mm
Height on rail
48
mm
Model
kwve35
Material
steel
Design size
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.68
excl. VAT
/
Each
£
123.22
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NSK NAH20GMZ-K LINEAR CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE15BG3V1
NSK NAS15ALZ LINEAR CARRIAGE
INA RWU45-E-HL-V2-G3 LINEAR ROLLER BEARING CARRIAGE
INA KWSE25-L-V1-G3 LINEAR CARRIAGE KWSE 25 L G3 V1
INA KWVE20-WL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INS LINEAR CARRIAGE BEARING KWVE15BSG3V2
INA LINEAR CARRIAGE KWSE20-H-V2-G3
INA LINEAR CARRIAGE KWVE 25 B N G3 V1
INA KWVE-25BG3V2 KWVE25-B V2-G3 LINEAR CARRAIGE
INA KWVE20-B-SL-V2-G3 LINEAR BEARING 199148060340
INA KWSE45-V1-G3 LINEAR CARRIAGE KWSE 45 G3 V1
INA CARRIAGE-USEINA RAIL KWVE20BG3V1
BOSHREX LINEAR BEARING R165121420
INA KWVE20-B-V0-G3 LINEAR CARRIAGE