INA KWVE20-WL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball guide trolley four-row
See technical informationSee documentsReferences
INA:KWVE20-WL-V1-G3
Rubix:389A7017
Manufacturer :0665880650240





Technical specifications
| Preload | v1 (leichte vorspannung) |
|---|---|
| Width | 80 mm |
| Length | 87.3 mm |
Documents
Product details : INA KWVE20-WL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Ball guide trolley four-row
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Preload | v1 (leichte vorspannung) |
| Width | 80 mm |
| Length | 87.3 mm |
| Height on rail | 27 mm |
| Precision | g3 |
| Material | steel |
| Design size | 20 mm |
Show UNSPSC/ECL@SS
£ 113.15 excl. VAT
/ Each
£ 135.78 incl. VAT
- Delivery usually within ( 7 ) days