INA KWSE45-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Standard Carriage
See technical informationSee documentsReferences
INA:KWSE45-V1-G3
Rubix:106A3827
Manufacturer :0007732120240
EAN:4054362959281






Technical specifications
| Preload | v1 (leichtes vorspannmaß) |
|---|---|
| Width | 120 mm |
| Length | 138.7 mm |
Documents
Product details : INA KWSE45-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 3200 g |
|---|---|
| Preload | v1 (leichtes vorspannmaß) |
| Width | 120 mm |
| Length | 138.7 mm |
| Height on rail | 60 mm |
| Precision | g3 |
| Material | steel |
| Design size | 45 mm |
Show UNSPSC/ECL@SS
£ 230.44 excl. VAT
/ Each
£ 276.53 incl. VAT
- Delivery usually within ( 7 ) days