Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWSE25-L-V1-G3 LINEAR CARRIAGE KWSE 25 L G3 V1
INA KWSE25-L-V1-G3 LINEAR CARRIAGE KWSE 25 L G3 V1
Long Carriage
References
ina:
KWSE25-L-V1-G3
rubix:
106A4080
manufacturer :
0028658900240
ean:
4054362946564
Technical specifications
Precision
g3
Width
70
mm
Length
104.3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWSE25-L-V1-G3 LINEAR CARRIAGE KWSE 25 L G3 V1
Ball row pads
Technical specifications
Attributes
Logistic Weight
877
g
Precision
g3
Width
70
mm
Length
104.3
mm
Height on rail
36
mm
Model
kwse25
Material
steel
Design size
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.89
excl. VAT
/
Each
£
178.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA KWSE30-V2-G3 LINEAR CARRIAGE KWSE30G3V2
INA KWVE25-WL-V1-G4 LINEAR CARRIAGE 58461450250
INA KWVE55-B-V1-G3 LINEAR CARRIAGE 195432980240
INA LINEAR BLOCK KWSE45-L-V1-G3
INA LINEAR CARRIAGE KWSE20-H-V2-G3
INS LINEAR CARRIAGE BEARING KWVE15BSG3V2
INA KWVE30-B-L-V0-G4 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE45-B-SNL-V1-G3 LINEAR CARRIAGE 201154310240
INA KWVE20-B-SL-V1-G3 CARRIAGE KWVE 20 B SL G3 V1
INA KWVE30-B-EC-V1-G3 CARRIAGE-USE RAIL 200283500240
NSK LINEAR CARRIAGE NAH25ANZ-K
NSK NAS15ALZ LINEAR CARRIAGE
INA RWU35-F-L-120/930/120-V3-G2 RECIRCULATING ROLLER BEARING CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE 35 B H G3 V1
INA KWVE30-B-HL-V1-G3 LINEAR CARRIER KWVE 30 B HL G3 V1