References
NSK:NAH-20-GMZ-K
Rubix:240A2360

Documents
Product details : NSK NAH20GMZ-K LINEAR CARRIAGE
Strengths
•Larger Ball diameter
Larger load rating capacity
Larger load rating capacity
Technical specifications
Attributes
| Preload | -5/0 µm |
|---|---|
| Width | 63 mm |
| Length | 3960 mm |
| Height on rail | 25 mm |
| Precision | z |
| Material | special high carbon steel |
| Design size | 20 mm |
Show UNSPSC/ECL@SS
£ 140.80 excl. VAT
/ Each
£ 168.96 incl. VAT
- Usually arrives within 14 working days
