INA KWSE20-H-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
Carriage
See technical informationSee documentsReferences
INA:KWSE20-H-V2-G3
Rubix:107A5326
Manufacturer :0007729330340
EAN:4054362939597





Documents
Product details : INA KWSE20-H-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Applications
Oil and grease lubrication
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Preload | v2 |
| Width | 44 mm |
| Length | 70.9 mm |
| Height on rail | 30 mm |
| Precision | g3 |
| Material | steel |
| Design size | 20 mm |
Show UNSPSC/ECL@SS
£ 112.09 excl. VAT
/ Each
£ 134.51 incl. VAT
- Delivery usually within ( 7 ) days
