OPTIBELT 5V 900 RP 1690664


RED POWER 3 High-Performance V-Belt

References
optibelt:5V 900 RP
rubix:266A0272
manufacturer :5V 9006002
ean:4014486051308
brand logo
brand logo
Technical specifications
Profile5V
Pitch length2275 mm
See all Specifications

Product details : OPTIBELT 5V 900 RP 1690664


Compact: performance in a small space

The new design with optibelt RED POWER 3 V-belts enables a space-saving and cost-effective design thanks to a reduced number of belts and the associated lower axle and bearing loads.


Problem solver: reliable and economical

Its multiple service life and significantly reduced maintenance requirements make the optibelt RED POWER 3 a problem solver in overloaded drives with conventional V-belts. Cost savings of up to 35% are possible thanks to lower maintenance costs and a reduced need for replacement due to fewer belts and smaller pulleys. Conventional V-belts require regular re-tensioning throughout their service life. The maintenance-free optibelt RED POWER 3 eliminates this additional work and cost expenditure.


Powerful to the limit

The optibelt RED POWER 3 achieves up to 50% higher performance than conventional V-belts. This means that fewer belts are required for power transmission, which is why sustainable cost savings are made possible thanks to narrower pulleys. Smaller pulley diameters can be used with the same number of belts.

High Performance Wedge Belts

Technical specifications


Attributes
Logistic Weight446 g
Profile5V
Pitch length2275 mm
Upper width15 mm
Height13 mm
Interior length2215 mm
Outer length90 mm
Show UNSPSC/ECL@SS
£ 30.47 excl. VAT
/ Each
£ 36.56 incl. VAT
  • Usually arrives within 14 working days