Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1320 SPZ Wrapped Wedge Belt
MECALINE SPZ1320 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1320
rubix:
45035591
manufacturer :
857862
ean:
3660338131110
Technical specifications
Profile
SPZ
Pitch length
1320
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1320 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1320
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1283
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.45
excl. VAT
/
Each
£
11.34
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 9625-62900 SPA2900 DELTA NARROW
MECALINE SPB3800 WRAPPED WEDGE BELT 2.0
MECALINE SPB2500 SPB Wrapped Wedge Belt
MECALINE SPZ1187 SPZ Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA2847MN SUPERHC MN
OPTIBELT 8V 3350 1791809
OPTIBELT SPA 2207 1766601
OPTIBELT SPB 50007700 WEDGEBELT SPB ENV SPB5000E
OPTIBELT SPZ 687 1587040
MECALINE SPB2530 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ937 SUPERHC
GATES SUPER HC VBELT SPZ3550 SUPERHC
OPTIBELT SPZ 1187 1595109
MECALINE SPZ1737 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 28826002