References
Gates:SPA1650 SUPERHC
Rubix:102A4817
Manufacturer :933301650
EAN:5412571078671




Product details : GATES 933301650 SUPER HC V-BELT SPA1650
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1650 mm |
| Interior length | 1605 mm |
| Outer length | 1668 mm |
| Thickness | 10 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 17.82 excl. VAT
/ Each
£ 21.38 incl. VAT
- In stock: Next day delivery
