References
Optibelt:SPB 2400 RED POWER
Rubix:217A8306
Manufacturer :1582112

Product details : OPTIBELT SPB2400REDPOWER REDPOWER VB
optibelt RED POWER v-belts feature a high modulus tension cord for a 50% increase in power capacity. These cords resist stretching over time making them maintenance-free and more energy efficient as tension loss decreases efficiency. It's transverse fiber rubber compound increase the belts capacity to dissipate heat and stabilizes the belt in the sheave for up to 97% efficiency. Red Power also features Optibelt's Set-Constant length tolerances that are far closer than any matched set, regardless of the date manufactured!
Strengths
- High strength polyester cord provides up to 50% more power than conventional v-belts
- Maintenance-Free ensures trouble-free performance and reduces energy consumption
- S=C Plus length tolerances are far superior to any matched-set v-belts regardless of the date manufactured
- Transverse fiber rubber strengthens the belt's core for improved durability and performance
- 2X rubber impregnated fabric is bonded with the belt's core for superior durability and grip
- ISO 1813 Certified Anti-Static.
- Maintenance-Free ensures trouble-free performance and reduces energy consumption
- S=C Plus length tolerances are far superior to any matched-set v-belts regardless of the date manufactured
- Transverse fiber rubber strengthens the belt's core for improved durability and performance
- 2X rubber impregnated fabric is bonded with the belt's core for superior durability and grip
- ISO 1813 Certified Anti-Static.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 2400 mm |
| Interior length | 2340 mm |
| Outer length | 2422 mm |
| Thickness | 13 mm |
| Material | fabric (cover), fibre reinforced polychloroprene rubber, polyester (tension cord) |
Show UNSPSC/ECL@SS
£ 34.46 excl. VAT
/ Each
£ 41.35 incl. VAT
- Usually arrives within 14 working days
