References
Bahco:K6625-1/4B-1P
Rubix:401A6751
Manufacturer :K6625-1/4B-1P
EAN:7314150533282




Technical specifications
| Input square | 1/4' buitens zeskant (hex) '' |
|---|---|
| Output square | 1/4' buitens vierkant (square) '' |
Product details : BAHCO K6625-1/4B-1P 1XADAPTOR 1/4 25MM W/BALL
Adaptor for hand used nut driver sockets
¼” external square
With friction ball; for regular nut driver sockets
1/4" hexagon drive. DIN 3126, ISO 1173, style C 6.3
Suitable for DIN 3120, ISO 1174, style A 6.3
In plastic box of 5 pieces and in a blister card of 1 piece
¼” external square
With friction ball; for regular nut driver sockets
1/4" hexagon drive. DIN 3126, ISO 1173, style C 6.3
Suitable for DIN 3120, ISO 1174, style A 6.3
In plastic box of 5 pieces and in a blister card of 1 piece
Technical specifications
Attributes
| Input square | 1/4' buitens zeskant (hex) '' |
|---|---|
| Output square | 1/4' buitens vierkant (square) '' |
| Drive Size | 1/4 |
| Model | k6625-1/4b-1p |
Show UNSPSC/ECL@SS
£ 7.05 excl. VAT
/ Each
£ 8.46 incl. VAT
- Delivery usually within ( 14 ) days