FESTO 130750 PUSH-IN L-FITTING QSLV-1/8-6-100


Push-in L-Fitting

References
festo:QSLV-1/8-6-100
rubix:131A9866
manufacturer :130750
ean:4052568024710
QSLV-1/8-6-100 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 130750 PUSH-IN L-FITTING QSLV-1/8-6-100


Push-in L-fitting QSLV-1/8-6-100 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x115x90 mm
Logistic Weight21 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 291.00 excl. VAT
/ 100 pieces
£ 349.20 incl. VAT
  • Delivery usually within ( 11 ) days