Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Roadside equipment
Retarder
MORAVIA SPEED RAMP SECTION BLACK 500/500/70 281.14.155
MORAVIA SPEED RAMP SECTION BLACK 500/500/70 281.14.155
Speed Reduction Ramp
References
moravia:
281.14.155
rubix:
2524362
ean:
5055520710668
Technical specifications
Colour
Black
Type
Standard Element
See all Specifications
Product details
Technical specifications
Product details : MORAVIA SPEED RAMP SECTION BLACK 500/500/70 281.14.155
Technical specifications
Attributes
Colour
Black
Type
Standard Element
Width
500
mm
Depth
500
mm
Height
70
mm
Weight
17
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.59
excl. VAT
/
Each
£
95.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GISS 868036 ROUND EDGES KIT YEL/BLK FOR 60MM HEIGHT SPD REDUCER PK2
MORAVIA END SECTION YELLOW MALE 500/250/70 281.18.224
GISS 868037 FASTENING KIT FOR SPEED REDUCER 4 SCREWS & 4 STUD NUTS
MORAVIA END SECTION YELLOW MALE 400/250/50 281.19.480
GISS 868035 ROUND EDGES KIT YEL/BLK FOR 50MM HEIGHT SPD REDUCER PK2
MORAVIA SPEED RAMP CENTRE SECTION 1800/305/56 284.21.993
GISS 868034 60MM HEIGHT BLACK MODULE FOR SPEED REDUCER
MORAVIA END SECTION YELLOW FEMALE 400/250/50 281.15.466
MORAVIA RAMP SECTION BLACK 500/500/30 281.15.289
MORAVIA END SECTION YELLOW FEMALE 500/250/70 281.15.317
MORAVIA RAMP SECTION YELLOW 500/250/30 281.17.266
MORAVIA END CAP BLACK 225/305/70 284.23.739
MORAVIA RAMP SECTION YELLOW 500/500/30281.16.941
MORAVIA SPEED RAMP SECTION YELLOW 500/500/70 281.18.436
MORAVIA SPEED RAMP SECTION BLACK 400/500/50 281.16.415