• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,448)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(790)
  • First aid(103)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Roadside equipment
  6. Retarder
  7. MORAVIA END SECTION YELLOW MALE 400/250/50 281.19.480

MORAVIA END SECTION YELLOW MALE 400/250/50 281.19.480

Speed Reduction Ramp

See technical information

References

Moravia:281.19.480
Rubix:2524368
brand logo
brand logo

Technical specifications

Colouryellow
See all Specifications

Product details : MORAVIA END SECTION YELLOW MALE 400/250/50 281.19.480


Technical specifications


Attributes
Colouryellow
Typeend element groove
Show UNSPSC/ECL@SS
£ 41.29 excl. VAT
/ Each
£ 49.55 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MORAVIA SPEED RAMP CENTRE SECTION 1800/305/70 284.25.570MORAVIA END CAP BLACK 225/305/70 284.23.739MORAVIA SPEED RAMP SECTION YELLOW 400/500/50 281.18.692MORAVIA SPEED RAMP SECTION BLACK 500/500/70 281.14.155GISS 868034 60MM HEIGHT BLACK MODULE FOR SPEED REDUCERMORAVIA SPEED RAMP CENTRE SECTION 1800/305/56 284.21.993GISS 868032 50MM HEIGHT BLACK MODULE FOR SPEED REDUCERMORAVIA END SECTION YELLOW FEMALE 500/250/70 281.15.317GISS 868035 ROUND EDGES KIT YEL/BLK FOR 50MM HEIGHT SPD REDUCER PK2GISS 868033 60MM HEIGHT YELLOW MODULE FOR SPEED REDUCERGISS 868031 50MM HEIGHT YELLOW MODULE FOR SPEED REDUCERGISS 868036 ROUND EDGES KIT YEL/BLK FOR 60MM HEIGHT SPD REDUCER PK2MORAVIA END CAP BLACK 225/305/56 284.21.702GISS 868037 FASTENING KIT FOR SPEED REDUCER 4 SCREWS & 4 STUD NUTSMORAVIA SPEED RAMP SECTION BLACK 400/500/50 281.16.415
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap