FESTO 8030310 REDUCING NIPPLE NPFC-R-G38-G14-MF

Reducing Nipple

See technical informationSee documents

References

Festo:NPFC-R-G38-G14-MF
Rubix:117A4221
Manufacturer :8030310
EAN:4052568064129
brand logo

Technical specifications

Materialnickel-plated brass
Connection 1g 3/8 in
Max. service pressure50 bar
See all Specifications

Documents

Product details : FESTO 8030310 REDUCING NIPPLE NPFC-R-G38-G14-MF


Reducing nipple NPFC-R-G38-G14-MF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Materialnickel-plated brass
Connection 1g 3/8 in
Max. service pressure50 bar
Profilenpfc
Connection 2g 1/4 in
£ 11.40 excl. VAT
/ 10 pieces
£ 13.68 incl. VAT
  • Delivery usually within ( 2 ) days