CAMOZZI HOSE TAIL 2601-17-3/8

Hose Adaptor

See technical informationSee documents
References
Camozzi:2601 17-3/8
Rubix:117A0599
Manufacturer :2601 17-3/8
brand logo
Technical specifications
Materialnickel-plated brass
Connection 112
Max. service pressure80 bar
See all Specifications
Documents

Product details : CAMOZZI HOSE TAIL 2601-17-3/8


Applications

Industrial

Technical specifications


Attributes
Materialnickel-plated brass
Connection 112
Max. service pressure80 bar
Profilemale hose adaptor
Connection 2g 3/8
Min. temperature-40 °C
Max. temperature120 °C
Type of threadingbsp
Show UNSPSC/ECL@SS
£ 2.61 excl. VAT
/ Each
£ 3.13 incl. VAT
  • Usually arrives within 14 working days