References
Aventics:1823381049
Rubix:273A0182
EAN:3661475915519


Technical specifications
| Material | housing: brass, nickel-plated; release ring: brass, nickel-plated; tooth lock washer: stainless steel; seal: acrylonitrile-butadiene rubber (nbr) |
|---|---|
| Connection 1 | 14 |
| Max. service pressure | 16 bar |
Product details : AVENTICS 1823381049
T-Fitting
Technical specifications
Attributes
| Material | housing: brass, nickel-plated; release ring: brass, nickel-plated; tooth lock washer: stainless steel; seal: acrylonitrile-butadiene rubber (nbr) |
|---|---|
| Connection 1 | 14 |
| Max. service pressure | 16 bar |
| Profile | qr2-s-rtk (series qr2-s, standard) |
| Connection 2 | 14 |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Min. service pressure | -0.95 bar |
Show UNSPSC/ECL@SS
£ 16.95 excl. VAT
/ Each
£ 20.34 incl. VAT
- Usually arrives within 14 working days