FESTO 14770 BARBED T-CONNECTOR FCN-3-PK-6

Barbed T-Connector

See technical informationSee documents

References

Festo:FCN-3-PK-6
Rubix:122A9871
Manufacturer :14770
EAN:4052568021733
FCN-3-PK-6 Barbed T-connector

Technical specifications

Materialzinc die-cast
Connection 1tubing o,d, 8mm
Max. service pressure10 bar
See all Specifications

Documents

Product details : FESTO 14770 BARBED T-CONNECTOR FCN-3-PK-6


Barbed T-connector FCN-3-PK-6 For plastic tubing PAN, PUN, PL, PP, PU. Nominal size=4,9 mm, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Ambient temperature=0 - 60 °C

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x90x20 mm
Logistic Weight16,5 g
Materialzinc die-cast
Connection 1tubing o,d, 8mm
Max. service pressure10 bar
Profilet-connector (t-shape)
Connection 2tubing o,d, 8mm
£ 43.00 excl. VAT
/ 10 pieces
£ 51.60 incl. VAT
  • Delivery usually within ( 26 ) days