References
SMC:KAL08-U02
Rubix:115A2539
Manufacturer :KAL08-U02

Technical specifications
| Material | nickel-plated brass, pbt |
|---|---|
| Connection 1 | tube outside-ø 8 mm |
| Max. service pressure | 10 bar |
Documents
Product details : SMC KAL08-U02 FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 08 (Ø8)
Port Size Applicable Tube: U02 (Uni 1/4")
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 08 (Ø8)
Port Size Applicable Tube: U02 (Uni 1/4")
Technical specifications
Attributes
| Material | nickel-plated brass, pbt |
|---|---|
| Connection 1 | tube outside-ø 8 mm |
| Max. service pressure | 10 bar |
| Profile | elbow (union / elbow) |
| Connection 2 | uni 1/4' thread |
Show UNSPSC/ECL@SS
£ 35.10 excl. VAT
/ 10 pieces
£ 42.12 incl. VAT
- Delivery usually within ( 4 ) days