Product details : ROEBUCK DT901Y DISTRIBUTION TRUCK
Heavy duty distribution truck suitable for internal warehouse operations or shipping products in vehicles. Standard unit is supplied with base shelf but additional shelves may be purchased to customise the truck to suit individual requirements. These additional shelves can be placed in the truck at the following heights 630, 1050 and 1440mm, load capacity per shelf 75kg. Supplied with 4 x 200mm rubber wheeled castors 2 x fixed and 2 x swivel and braked.