GPC SERVICE TROLLEY 2 STORAGE TRAYS BLACK GI927L


Deep 2 Shelf Trolley - Black

References
gpc industries:GI927L
rubix:203A6235
brand logo
brand logo
Technical specifications
MaterialPlastic
Load capacity150 kg
See all Specifications

Product details : GPC SERVICE TROLLEY 2 STORAGE TRAYS BLACK GI927L


Load Capacity: 150kg
Available in 3 colours: Red, Blue & Grey
Mobile on 4 x 100mm swivel castors, 2 braked
Perfect for colour co-ordinating company departments, warehouses etc
Shelves are manufactured from 20 gauge steel with smooth rounded edges for extra strength, with the legs constructed from 14 gauge steel
Top shelf is easily adjustable from 660 up to 1070mm in 100mm increments & comes complete with a ribbed rubber mat
Castors Supplied Loose for easy assembly

Technical specifications


Attributes
MaterialPlastic
Load capacity150 kg
Width460 mm
Height980 mm
Length610 mm
ColourBlack
Show UNSPSC/ECL@SS
£ 219.96 excl. VAT
/ Each
£ 263.95 incl. VAT
  • Delivery usually within ( 4 ) days